Shop All Sockets
Ajax Tool Works
3/8" Drive, 3/8" SAE Socket, 8 Points
Mfr # 5212S
Zoro # G7060011
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 8
- Size 3/8"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax Tool Works
- MFR # 5212S
- Zoro # G7060011
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Finish | Chrome |
Item | Shallow Socket |
Description
Socket 3/8 DR 3/8 8 PT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- DIRECT SOURCE INT Quick Release Pliers-SMalayal Vertical (QRPSV-P)
- TEKTON Long Nose Pliers Set, 3-Piece (7, 8, 6 in. Bent) (PGF99101)
- WIHA Backpack, Heavy Duty Tool Hauler Backpack, Black/Red (91869)
- AJAX TOOL WORKS Roll P" Driver, 1/4", No8 (A1102)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5321M)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (41911)
- URREA 3/8"drive, 21mm, 12 point short socket. (5221M)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (40710)
- PROTO 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (J5410MH)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- Ajax Tool Works Sockets & Ratchets