Shop All Chisels
Ajax
Rivet Set, 3/16
Mfr # 1620
Zoro # G7640460
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Chisel Tip Width 5/8 in
- Compatible with Product Type Air Hammer
- Chisel Collar Type Round
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Chisel Tip Width | 5/8 in |
Overall Length | 3 1/2 in |
Shank Size | 0.401 in |
Details
Item | Punch |
Material | Steel |
Compatible with Product Type | Air Hammer |
Chisel Collar Type | Round |
Shank Shape | Round |
Point Type | Riveting Head |
Non-Sparking | No |
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 3 1/2 in, Material Steel, Point Type Riveting Head, Chisel Tip Width 5/8 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Shim (AP800-SN1205H81)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/16 (44044)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- DIABLO 1/4" SDS-Plus Mortar Knife (DMAPLCH2040)
- KRAFT TOOL Tooth Chisel, 1-3/4 (BL413)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAPLCH2030)
- IRWIN Hand Chisel, 3/4 In. x 4-1/4 In. (1768776)
- DYNAMIC Tools Cold Chisel, 3/8" X 5/16" X 5-1/2" Long (D058103)
- WILLIAMS Williams Extra Long Cold Chisel, 5/8" Flat, 12" (C-120)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- Ajax Chisels