Shop All Air Tool Chisels
Ajax
Rivet Cutter Chisel, 5-3/4
Mfr # 912
Zoro # G7645887
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Tip Width 5/8 in
- Chisel Collar Type Round
- Non-Sparking No
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ajax
- MFR # 912
- Zoro # G7645887
- UPC # 697041111941
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Tip Width | 5/8 in |
Overall Length | 5 3/4 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | Chisel |
Shank Shape | Round |
Material | Steel |
Compatible with Product Type | Air Hammer |
Point Type | Flat Chisel |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 5 3/4 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 5/8 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Snap Ring (11659)
- GENERAL TOOLS Saw/Screwdriver Set, 14 PC (86014)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- AJAX Retainer (3300-1)
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length (4MHD8)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA1)
- WESTWARD Rivet Hammer Chisel, 0.401 In., 8-1/2 In. (4MHE6)
- MAYHEW CHISEL REG CAPE 150-1/4" (MY10402MAY)
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- Ajax Air Tool Chisels