Shop All Air Tool Chisels
Ajax
Ripper Chisel, 7"
Mfr # 907
Zoro # G7638202
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Tip Width 3/4 in
- Chisel Collar Type Round
- Non-Sparking No
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ajax
- MFR # 907
- Zoro # G7638202
- UPC # 697041110777
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Tip Width | 3/4 in |
Overall Length | 5 3/8 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | Chisel |
Shank Shape | Round |
Material | Steel |
Compatible with Product Type | Air Hammer |
Point Type | Claw Chisel |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 5 3/8 in, Material Steel, Point Type Claw Chisel, Chisel Tip Width 3/4 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- MAKITA 18V 1/4" Hex (XDT13R)
- DURSTON MANUFACTURING 20 Blue Magrail Low Profile No Studs (MR20B)
- DAVIES Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6 (2855-A)
- AJAX Retainer (3300-1)
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, low angle (AHSQD-9-XNGL)
- SUPERIOR STEEL 8 Inch x 5-1/4 Inch Pointed Clay Spade Round Hex/ Spline Hammer 21 Inch Long (SC8826)
- AJAX TOOL WORKS Moil Point Bit, 18 L, 3.9 Lbs (297-18)
- INTRADIN HK., LTD MM Air Chisel Spring (1204S331)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- Ajax Air Tool Chisels