Shop All Dishwashing Detergents
Ajax
Dish Detergent, Liquid, Orange Scent, 28 oz Bottle, PK9
Mfr # 44678
Zoro # G6070091
product price: $30.95
/pk 9, $3.44/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Orange
- Primary Chemical Ammonium C12-15 Pareth
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax
- MFR # 44678
- Zoro # G6070091
- UPC # 10035000446784
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 28 oz |
Size | 28 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Orange |
Primary Chemical | Ammonium C12-15 Pareth |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
For Use On | Ceramic; Glass; Metal; Plastic |
Container Type | Bottle |
Net Weight | 18.4 lbs |
Form | Liquid |
Application | Hand Dishwashing |
Features | Triple Action Cleanser—Washes away bacteria from hands, fights odor on dishes and cuts grease. |
Description
Ajax® Dish Detergent, Liquid, Orange Scent, 28 oz Bottle, 9/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Perma-Sweep Floor Brush Yellow Polypropylene Fill (42166)
- TOUGH GUY 0.5L White/Blue, Plastic Dual Spray Bottle (35WT50)
- REMCO Vikan 5.0in Pipe Brush- Medium, Red (70354)
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- AJAX Lemon Scent Liquid Dish Soap 52 oz (149861)
- AJAX Dishwashing Detergent, 28 oz., Lemon, PK9 (144673)
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle (49860)
- AJAX Original Dishwashing Liquid Lemon 28 oz., PK9 (144673)
- AJAX Lemon Scent Liquid Dish Soap 28 oz (CPC 44673)
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle (44678)
- DAWN PROFESSIONAL Liquid Ready-To-Use Grease Fighting Power Dissolver Spray, 32 oz Trigger On Spray Bottle (75330EA)
- Ajax Dishwashing Detergents