Shop All Dishwashing Detergents
Ajax
Dish Detergent, Lemon Scent, 52 oz Bottle, PK6, 6PK
Mfr # 49861
Zoro # G005743060
product price: $50.39
/pk 6, $8.40/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Lemon
- Primary Chemical Ammonium C12-15 Pareth
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax
- MFR # 49861
- Zoro # G005743060
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 52 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Lemon |
Primary Chemical | Ammonium C12-15 Pareth |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
Application | Hand Dishwashing |
Item | Cleaners & Detergents |
Net Weight | 24.1 lbs |
For Use On | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
Description
Ajax Ultra Triple Action Dish Liquid provides a pleasant and powerful cleaning experience while leaving your dishes sparkling clean. This product cuts grease to get dishes clean and spotless. This product also washes away bacteria on hands (when used as a handsoap, to wash away dirt and bacteria from hands, wash them for 20 seconds under clean running water) and fights odor on dishes. This dishwashing liquid is kosher and phosphate free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 97OZ Lemon Pledge (72372)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- HIBLOW SEPTIC AIR PUMP HP80 (HP-80-0110)
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle, PK9 (44678)
- AJAX Dishwashing Detergent, 28 oz., Lemon, PK9 (144673)
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle (49860)
- AJAX Dish Detergent, Lemon Scent, 28 oz Bottle, PK9 (44673)
- AJAX Dishwashing Detergent, 52 oz., Orange, PK6 (149860)
- AJAX Lemon Scent Liquid Dish Soap 52 oz (149861)
- DOWNY Dish Detergent, Antibacterial, Manual, Orange, 28 oz, OE, PK 8 (PGC97318CT)
- Ajax Dishwashing Detergents