Aish

USB 2.0 Printer-Device Cable Black Type A Male to Type B Male 15 foot


product price: $17.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aish
  • MFR # AI205832
  • Zoro # G303893573
  • UPC #
    652513266079
  • Country of Origin China
  • Category USB Cables

Description

This is a black 15 foot male to male USB 2.0 cable with one A-type connection and one B-type. These are more commonly known as USB Printer/Scanner/ Device Cables. Type A is typically the style of connection found on the backs of PCs. Type B is the smaller square connector typically found on devices such as: printers; scanners; external hard drives and USB hubs. USB 2.0 cables are backwards compatible as they can carry a USB 1.0 and 1.1 signal. The maximum length for a single USB cable is 15ft. To get more than 15 ft you will need to boost the signal with a repeater Cable (Parts: UC-50200, UC-50500, 11U2-51032 or 11U2-51049) or Hub (Parts: 40U2-14260, 41U2-02707, 41U2-21700 or 41U2-22100).


  • Converts: Converts back and forth between USB Male Plug and USB Printer/Device Male Plug

  • End 1: USB Male Plug

  • End 2: USB Printer/Device Male Plug

  • Length: 15 feet

  • Color: Black

  • Wire: 28/24 AWG
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.