Aish

USB 2.0 Extension Cable Black Type A Male to Type A Female 10 foot


product price: $17.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aish
  • MFR # AI212375
  • Zoro # G003893620
  • UPC #
    652513266017
  • Country of Origin China
  • Category USB Cables

Description

This 10 foot black USB extension cable will extend a standard USB 2.0 cable with a type-A connector. USB 2.0 cables are backwards compatible as they can carry a USB 1.0 and 1.1 signal. USB cables are used to connect devices such as digital cameras, digital video cameras, scanners, printers, web cams, mice, keyboards, joysticks, network connections, etc. The maximum length for a single USB cable is 15ft. To get more than 15 ft you will need to boost the signal with a repeater Cable (Parts: UC-50200, UC-50500, 11U2-51032 or 11U2-51049) or Hub (Parts: 40U2-14260, 41U2-02707, 41U2-21700 or 41U2-22100).


  • Converts: Converts back and forth between USB Male Plug and USB Female Plug

  • End 1: USB Male Plug

  • End 2: USB Female Plug

  • Length: 10 feet

  • Color: Black

  • Wire: 28/24 AWG
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.