RCA Audio & Video Cable; RCA Male - 6 ft.
Mfr # AI203239
Zoro # G903900985
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI203239
- Zoro # G903900985
- UPC # 652513273893
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Our standard 6 ' RCA cable is an economical way to connect audio and video devices, such as stereo equipment, DVD players, and TVs. This solidly constructed Male to Male RCA patch cable features Copper wiring and fully molded Nickel plated connectors.
Specifications- Connection 1: RCA Male Plug
- Connection 1: RCA Male Plug
- Length: 6 '
- Connection 2: RCA Male Plug
- Wire: 26 AWG
- Shield Type: spiral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un7bu (RAM-HOL-UN7BU RAM MOUNTS)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- GENERAL TOOLS PALM SCOPE (GNPCS55)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 (2822)
- TECHNICAL PRO Technical Pro cbs1250 Banana Plug To Speakon Speaker Cables 50 ft. Feet 12 Gauge (cbs1250)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY INC. SKM250BN 12AWG x2 50 ft. Speaker Wire with banana on one end & 1/4 Inch plug (SKM250BN)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- COMPREHENSIVE Standard Series XLR Plug toSTereo 3.5mm Mini Plug Audio Cable 25ft (XLRP-MPS-25ST)
- Aish Stereo & Optical Audio Cables