Shop All USB Cables
Aish
Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 15 foot
Mfr # AI123299
Zoro # G704013969
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI123299
- Zoro # G704013969
- UPC # 654204612721
- Country of Origin China
- Category USB Cables
Description
Displayport to VGA cable will allow you to connect a VGA monitor to a DisplayPort compatible device. Perfect for when your display uses VGA yet your computer or laptop only has DisplayPort. This cable does not support audio.
Features- End 1 - Displayport Male Plug
- End 2 - VGA Male Plug
- Length - 15 ft.
- Color - Black
- Wire - 28 AWG
- Shield Type - Foil+braid
- Item Weight - 0.21 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- ILC Replacement for Viper Fang 15B Scrubber AND Sweeper Battery (FANG 15B SCRUBBER AND SWEEPER BATTERY VIPER)
- BATTERY TECHNOLOGY Replacement Battery For Dell Latitude 12 7202 12 702 Rugged Tablet (7XNTR-BTI)
- MILLER ELECTRIC Battery, Lithium Ion, Rechargeable (282076)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- SYBA Syba SI-ADA24048 USB 2.0 to RJ45 Cisco Console Cable; FTDI (SI-ADA24048)
- MANHATTAN 6 Ft Usb Device Cable (333405)
- VERBATIM Usb-C Pocket Card Reader, 3-Port (99236)
- KOAMTAC Kdc Ultra Mini 8Pin Usb Cable Black (901000)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- VADDIO Active Usb 2.0 Extension Cable, 440-1005-020 (440-1005-020)
- Aish USB Cables