HDMI to Mini HDMI Adapter; HDMI Female to Mini HDMI (Type C) Male
Mfr # AI123306
Zoro # G103884078
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI123306
- Zoro # G103884078
- UPC # 654204612769
- Country of Origin China
- Category HDMI Cables
Description
Firewire 400 (IEEE-1394a) cable features a 4 pin connectors on both ends. Our cable features thick cable jacketing with a heavy-duty braided shield for protection from abuse and EMI/RFI. Firewire cables are used to transfer data between Firewire enabled devices such as external hard drives, camcorders, DV recorders, digital cameras, etc to computers, laptops and other Firewire capable devices. When selecting your Firewire cable pay attention to pinning of the devices you are connecting to ensure you choose the correct cable for your application. Firewire 400 Cables meet the specifications outlined in the IEEE-1394a standard. This means that one can daisy chain up to 63 supported devices on a single Firewire port provided the devices support daisy chaining. The standard supports the following transfer rates - S400 (400 Mbit/s), S200 (200 Mbit/s) and S100 (100 Mbit/s). Lastly the 4 pin connector does not supply power ,if your device requires a 4 pin connector it will not be powered/charged via Firewire it will instead use its own separate power.
Features- End 1 - Firewire 4-pin Male Plug
- End 2 - Firewire 4-pin Male Plug
- Length - 15 ft.
- Color - Black
- Wire - 22 AWG
- Shield Type - Braid
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-123138)
- ILC Replacement for GE General Electric G.E Fanuc D3-d4-bat Battery (FANUC D3-D4-BAT)
- ILC Replacement for Bell & Howell 603-4401065 replacement light bulb lamp (603-4401065 BELL & HOWELL)
- PYLE Pyle Mini Stereo Amplifier (PTA2)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 35 ft. (13758)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 35ft (P568-035)
- SANOXY HDMI Male To VGA Male Video Converter Adapter Cable For PC DVD 1080P HDTV 6FT (SANOXY-CABLE123)
- MONOPRICE Wihd 60 GHz HDMI Extender, 30M (16049)
- SATECHI Aluminum Usb C To Hdmi 4k 60hz Adapter, Space Gray (ST-TC4KHAM)
- NEXTGEN 10.2Gbps High Speed HDMI Cable - 20 ft. (NE114146)
- Aish HDMI Cables