DisplayPort to VGA Adapter Cable; DisplayPort Male to HD15 Female; Only works from DisplayPort to VGA; 6 inch
Mfr # AI123293
Zoro # G903729333
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI123293
- Zoro # G903729333
- UPC # 654204612660
- Country of Origin China
- Category VGA Connectors & Cables
Description
High Speed with Ethernet HDMI cable meets the latest standard put forth by the HDMI standards committee. It is fully backwards compatible with all previous HDMI versions. The HDMI cable is the newest and best digital video connection on the market. HDMI is the only cable that can transfer uncompressed high-definition video and multi channel digital audio in resolutions higher than 1080p. HDMI cables are convenient because they will allow the transfer of digital audio and video in a single cable, permitting a less confusing mess of wires and a cleaner entertainment center. The HDMI connector is small, which makes it ideal for installers and in-wall use. HDMI cables can be used with any device with HDMI such as HDTVs, DVD players, Blu-ray players, game consoles (PS3, Xbox 360), cable and satellite set top boxes, DVRs, computers, etc.
Features- Length - 50 ft.
- Color - Black
- Wire - 24 AWG
- Shield Type - Foil+braid
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE BATTERIES 6 V 10 AMP FASTON BATTERY (SLA0955)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Zeus PC5-12F1 (ML5-122676524)
- ILC Replacement For CAMERON SINO, CSRBS950BL (CS-RBS950BL)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- ROCSTOR Hdmi To Vga + 3.5Mm Audio Adapter, Hdm (Y10A187-B1)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- CHAMPLAIN PLASTICS INC Champlain Plastics R0411800 Cable Kit; 20 ft. (R0411800)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- UBIQUITI NETWORKS COMMERCIAL Direct Attach Cable 10G 2M, UDC2 (UDC-2)
- Aish VGA Connectors & Cables