Cat6 White Ethernet Patch Cable Snagless Molded Boot 14 foot
Mfr # AI205866
Zoro # G003903374
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI205866
- Zoro # G003903374
- UPC # 652513267823
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Cat6 Ethernet cables of the 10 foot length have a variety of uses.
These cables will suffice for connecting routers,switches to Cable,DSL modems, computers to routers,switches or even in the server,network room for connecting ports on patch panels.
These Ethernet Cables are great for the home office or any other environment.
Cat6 cables are used for networking, data transfer, and phone lines.
Cat6 Cable is used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular cable is a green UTP (Unshielded Twisted Pair) bootless patch cable.
Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk.
The connectors are wired to the T568B standard.
The individual conductors are 24 AWG (American wire gauge) stranded pure copper.
Cat6 patch cables are stranded to improve flexibility.
Pure copper conductors provide the best signal possible.
The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 Ethernet patch cables exceed the EIA,TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 5-15P 15A 125V All Angle Medical/Hospital Grade Plug UL C-UL Approval (ASEMD515P)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- ADD-ON This Is An 8M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber (ADD-LC-LC-8M9SMF)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- FASTTRACK 6 ft. Cat6 Snagless Shielded-STP Ethernet Network Patch Cable - Yellow (FA987514)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- MONOPRICE Ethernet Cable, Cat 5e, White, 1 ft. (1978)
- Aish Voice & Data Patch Cords