Cat5e White Ethernet Patch Cable Snagless Molded Boot 14 foot
Mfr # AI202133
Zoro # G403903486
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI202133
- Zoro # G403903486
- UPC # 652513267113
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Cat5e Ethernet cables of the 14 foot length have a variety of uses. These cables will suffice for connecting routers/switches to Cable/DSL modems, computers to routers/switches, computers to other computers/laptops or even in the server/network room for connecting ports on patch panels. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a white UTP (Unshielded Twisted Pair) patch cable with molded boots (snagless installation) and extra protection for the RJ45 connector and clip. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1264-503)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-75BK)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron St To S (FOSM-001M-STSC)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 15ft (N201-015-BL)
- BELKIN Cat6 Snagless Patch Cable (A3L980-30-BLU-S)
- IDEAL Cat5E Kystn Mod Jack Wht, PK10 (89-751WH)
- Aish Voice & Data Patch Cords