Cat5e Green Ethernet Patch Cable; Snagless & Molded Boot - 6 ft.
Mfr # AI197289
Zoro # G703785645
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI197289
- Zoro # G703785645
- UPC # 652513273336
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Cat5e Ethernet cables of the 3 '. length are typically used to connect a Cable or DSL modem to a router/switch in the home or office or for particularly long patch panel runs inside server/network rooms. Though you may find many uses for such a length.
Specifications- Color: Green
- Length: 6 "
- Wire: 24 AWG
- Connection 1: Cat5e Male Plug
- Connection 2: Cat5e Male Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Black (WL-SW-075-50-BK)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRW)
- GENERAC CAT5e Patch Cable- 3ft- White (119 5267)
- ICON Icon 12481 Spin Weld Driver - 1.9" Patch (12481)
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue (N002-014-BL)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34230)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- ENET Enet 10M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-10M-ENC)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- Aish Voice & Data Patch Cords