Cat5e Blue Ethernet Patch Cable Bootless 25 foot
Mfr # AI21696
Zoro # G703901342
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI21696
- Zoro # G703901342
- UPC # 657248067946
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Cat5e Ethernet cables of the 25 foot length have a variety of uses. These cables will provide a greater reach for those situations that require more serious distances. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a blue UTP (Unshielded Twisted Pair) bootless patch cable. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cable exceed the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- FUNCTIONAL DEVICES-RIB 21Cdc Enclosed Pilot (RIB21CDC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- STEREN Cat5e Patch Cord UTP Blue, 25ft (328-525BL)
- SWE-TECH 3C Bulk Shielded Cat6a Yellow Ethernet Cable, 10 Gigabit, Solid, 500 Mhz, 23 AWG, Spool, 1000 foot (FWT13X6-581NH)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-DN)
- WIREWERKS FIBER OPTIC PATCH CORD 1M CORDSET CABLE (PC-SA-STCSTC-001)
- Aish Voice & Data Patch Cords