Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft.
Mfr # AI203232
Zoro # G903893690
Product Information
- Brand Aish
- MFR # AI203232
- Zoro # G903893690
- UPC # 652513273596
- Country of Origin China
- Category USB Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This 3 '. USB 3.0 SuperSpeed printer/device cable offers the next great leap in data transfer speeds for all of your peripherals. These feature a Type A Male Computer/Tablet/Laptop/Hub to Type B Male squared device side. This USB SuperSpeed cable enables connection from a computer, laptop, netbook or notebook to a printer, scanner or external hard drive. This cable is compatible with Windows, Mac, Android and Linux. USB 3.0 is fully backwards compatible. This cable comes in standard black.
Specifications- Color: Black
- Length: 3 '
- Wire: 30 AWG
- Connection 1: USB 3.0 Male Plug
- Connection 2: USB 3.0 Male Printer/Device Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Fanuc D3-d4-bat Battery (FANUC D3-D4-BAT)
- 3M Privacy Filter for 23.8in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF238W9EM)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- ILC Replacement for Genesis Np2.3-12fr Battery (NP2.3-12FR BATTERY GENESIS)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- QUEST TECHNOLOGY INTERNATIONAL Usb 3.0 Cable, Black - Type A (M-F), 6 Ft (NUB-4206)
- VERBATIM Usb-C Pocket Card Reader, 3-Port (99236)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- AXIOM MANUFACTURING Axiom Usb-C Male To Hdmi Male Adapter Cable - Black - 3Ft (USBCMHDMIMK03-AX)
- VENTEV Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray (HC3-GRY252383)
- MONOPRICE SlimRun AV USB 3.1 Type-C to HDMI Video Cable_ 75ft_ 4K@60Hz_ Fiber Op (38584)
- Aish USB Cables