Shop All USB Flash Drives
Aish
8x USB 2.0 Portable DVD Writer - M Disk
Mfr # AI60915
Zoro # G704041153
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI60915
- Zoro # G704041153
- UPC # 654204188721
- Country of Origin China
- Category USB Flash Drives
Description
Features
- Windows, and Mac 10.8/10.9/10.10 computer with USB port.
- OS Support - Windows 8.1*1, Windows 8*1, Windows 7*1, Windows Vista*1, Windows RT
- Mac OS X 10.8, 10.9, 10.10
- *1 32-bit and 64-bit
- Bundled software
- CyberLink PowerDVD 12
- CyberLink Power2Go 8
- CyberLink PowerDirector 10
- CyberLink PowerBackup 2.5
- CyberLink PhotoDirector4 LE
- CyberLink MediaShow 6
- Cpmpatible with Windows? 8.1*1, Windows? 8*1, Windows? 7*1, Windows Vista?*1,
- *1 32-bit and 64-bit
- Intel Pentium 4 (2.4 GHz), Athlon 64 2800+ (1.8 GHz), AMD Fusion E & C series or faster
- Abobe 1GB in Windows Vista
- Above 1GB in Windows 8.1, Windows 8, Windows 7 (32-bit)
- Above 2GB in Windows 8.1, Windows 8, Windows 7 (64-bit)
- Above 2GB freespace
- Above 1024 x 768, 32-bit color
- Read/Write Max Speeds
- DVD-RAM: 5x Read/Write
- DVD-ROM: 8x Read (SL/DL)
- DVD-R: 8x Read/Write (SL) , 6x Read/Write (DL)
- DVD-RW: 6x Read/8x Write
- DVD+R: 8x Read/Write (SL) , 6x Read/Write (DL)
- DVD+RW: 8x Read/Write
- CD-ROM: 24x Read
- CD-R: 24x Read/Write
- CD-RW: 24x Read/16x Write
- Drive Type: External DVD
- Loading mechanisms: Tray-loading
- Buffer-Uderrun protection: DVD/CD
- Content Protection: CPRM (Read/Write)
- Power Supply: USB Bus Powered
- Power Consumption: Max 7.5 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for NPP NP12-55Ah - 2 Pack (ML55-12MP2410139260)
- CMPLE RCA Plug to 2 x 3.5 mm Mono Jack Adapter (157-N)
- ALARM LOCK Alarm Lock Alkaline Replacement Batteries (BP6)
- FABCORDZ CHARGINGCABLE IPHONE 2PK (SOY-027)
- LEXAR MEDIA Microsdxc Memory Card, Uhs-I U1 Class 10, 64 Gb (MI64GBBNL633)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- BUFFALO AMERICAS Terastation 3420Dn 32Tb Nas (TS3420DN3204)
- LEXAR MEDIA Lexar 256GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (LSD1800256G-BNNNU)
- KINGSTON 128G Usb3.2 Gen1 Data Traveler (DTKN/128GB)
- SONY LTX200G-4 200-400GB LTO Ultrium 2 Tape Cartridge (LTX200G/4)
- EDGE MEMORY 32Gb Microsdhc Vsc (V10 U1) Memory Card w/ Adapter (PE256685)
- Aish USB Flash Drives