Shop All Key Rings
Aish
51207 Motion Sensor Alarm With Keychain Remote
Mfr # AI697897
Zoro # G903977345
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Motion Sensor Alarm With Keychain Remote.
- Convenient Remote Used For Arming/Disarming.
- Motion Detection Up To 20 ft.
- Chime & Alarm Modes.
- 120 Decibel Alarm.
- Uses 3 "AAA" Batteries Not Included.
- Dimension - 3.2 x 5.4 x 8.9 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Silver Metallic (GB6001GSM)
- ILCO Ilco: Key Blanks, A1011-L4 CORBIN/RUSSWIN (ILCO-A1011-L4)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- MYID ID Card Retractor, Reel, 23 in. L, Black (038943)
- KEY SYSTEMS Silver, 10 PK (272F)
- KEY SYSTEMS Red, 50 PK (290100R-50)
- ZORO SELECT Badge Lanyard, Green, 10 PK (25DU65)
- HY-KO Split Key Ring, Split Ring Type, 1 1/2 in Ring Size, Silver (KB109)
- KEY-BAK Mid6 Standard-Duty Black Keychain-Swivel Belt Clip Split Ring & 36'' Dupont Kevlar Cord (3280006002)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Blue Pk (413)
- Aish Key Rings