5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 25 ft.
Mfr # AI205484
Zoro # G503748369
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI205484
- Zoro # G503748369
- UPC # 652513273763
- Country of Origin China
- Category Fiber Optic Patch Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This 25 ' Toslink is the standard for fiber optic audio connections. It carries a digital audio signal from CD, DVD, Blu-ray, satellite box, cable box and computers to AV receivers for multi-channel surround sound reproduction. Fiber optic cable can faithfully send data without fear of traditional interferences that are typical in a copper-based medium. Virtually unaffected by electromagnetic and radio frequency interference, this cable reliable transfers a lossless signal for your entertainment. This connection is also known as: optical audio cable; digital optical; fiber optic audio and S/PDIF.
Specifications- Color: Black
- Connection 1: TOSLINK Digital Audio Male Plug
- Length: 25 feet
- Connection 2: TOSLINK Digital Audio Male Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- Aish Fiber Optic Patch Cables