32gb 3.0 Store N Go Pro Usb3.0
Mfr # AI271884
Zoro # G403774277
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI271884
- Zoro # G403774277
- UPC # 652513894234
- Country of Origin China
- Category USB Flash Drives
Description
We've taken data security to the next level with the Store n Go Secure Pro USB drive. Once configured with your password, all data stored on a Secure Pro USB drive is encrypted with powerful hardware-based 256-bit AES encryption to prevent unauthorized access. The encrypted data is password protected, and additional anti-tampering features help safeguard your data from brute force attacks or password hacking attempts. Even if your device is stolen, the Store n Go Secure Pro in.s features will keep your data safe and secure. With USB 3.0 connectivity, for faster transfer speeds, the Store n Go Secure Pro is ideal for securing business data, legal documents, personal health information and other forms of sensitive data on the go.*
- Item Weight - 0.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 55Ah, Bolt (2UKL5)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- ILC Replacement for Custom Battery Pack 1icp/5/30/48 1s1p Battery (1ICP/5/30/48 1S1P BATTERY CUSTOM BATTERY PACK)
- BLUEPARROTT S450-XT Stereo Bluetooth Headset Headset (203582)
- COMPUCESSORY USB 2.0 Flash Drive4Gb (CCS26464)
- CENTON 1Gb Usb Flash Drive Pro (DSP1GB-004)
- SANDISK SanDisk 4GB Cruzer Glide USB 2.0 Flash Drive with Retractable Connector - 32GB - SDCZ60-032G-A46 (SDCZ60-032G-A46)
- DYNAMICFUNCTION Startech Easily Duplicate One Usb 2.0 Flash Drive To Two Flash Drives Simultaneously Or E - (DY528130)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- SONY LTO5 Ultrium Cartridge 1500GB-3TB (LTX1500G)
- SANDISK Extreme Pro SD Card USB Type C Reader - Black, Silver (SDDR-409-A46)
- Aish USB Flash Drives