2.5 mm Stereo Male to 3.5 mm Stereo Female Adapter
Mfr # AI197315
Zoro # G704004127
Product Information
- Brand Aish
- MFR # AI197315
- Zoro # G704004127
- UPC # 652513274975
- Country of Origin China
- Category RCA & Stereo Adapters
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This will convert a 3.5mm headphone-style stereo connection into a 2.5mm male. This is perfect for connecting older devices to a 2.5mm stereo jack.
Features- Converts back and forth between 2.5mm Stereo Male Plug and 3.5mm Stereo Female Jack
- Color: Black
- Connection 1: 2.5mm Stereo Male Plug
- Connection 2: 3.5mm Stereo Female Jack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- MONOPRICE USB-C Female to USB-A Male_ 3.1 Gen 2 Adapter (35254)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- TRIPLETT Universal Compression Tool Kit (CS-TK00)
- VIKING Viking Electronics VK-RG-10A Viking Ring Booster to 10 Ren (VK-RG-10A)
- EIKO Eiko Hlgn H6054 65/35W (H6054)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- MONOPRICE RVC50-70 50-Watt_ 70V Rotary Speaker Volume Control (38163)
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- Aish RCA & Stereo Adapters