Shop All Home & Office Phones
Aish
2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin
Mfr # AI203281
Zoro # G904160982
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI203281
- Zoro # G904160982
- UPC # 652513276528
- Country of Origin China
- Category Home & Office Phones
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Specifications- End 1: RJ11 2-line Male Phone Plug
- End 2: RJ11 2-line Male Phone Plug
- Color: Silver Satin
- Wire Gauge: 28 AWG
- Length: 2 feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- ILC Replacement for Blue Parrot B450xt (B450XT BLUE PARROT)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3AA-A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B (ML4-6415)
- PANASONIC 2-Line Corded Cordless, Link2Cell, ITAD (TG9581B)
- ALLEN TEL Versatap Blank Module, White (AT31-15)
- CLARITY 59860.001 (XLC8HS)
- VTECH 2-handset Cordless CID/ITAD (CS6629-2)
- SOFTALK Phone Shoulder Rest, Black (801)
- CORTELCO Cortelco 121100-TP2-27S Single-Line Powered Caller Id Telephone (121100-TP2-27S)
- SNOM SIP DECT 4-Line Handset (M10-KLE)
- Aish Home & Office Phones