13.3 in. Digital High Def Overhead Monitor System with DVD & HD Inputs
Mfr # AI1592374
Zoro # G804165599
Product Information
- Brand Aish
- MFR # AI1592374
- Zoro # G804165599
- UPC # 780997686837
- Country of Origin China
- Category Universal Remotes
Description
Watching stuff on a tablet Boring. The Voxx overhead video monitor offers a thrill for the kids in the back that makes road trip movie time something to look forward to.
This feature-packed monitor gives the backseat bunch all sorts of options when it comes to in-car entertainment, including a USB port and HDMI input. You can play DVDs or stream HD content from your smartphone or tablet connected via a HDMI cable, and everyone in the back can enjoy crisp, high-definition detail on the 13.3" LCD screen.
Voxx doesn't shortchange your sound options either. The unit's built-in FM transmitter allows you to beam TV and movie audio to your vehicle's radio and fill the vehicle with sound. If you like it quiet while you're driving, you can send the audio to wireless headphones (not included).
Features- overhead fold-down 13.3" LCD video monitor (16 - 9 widescreen) with built-in DVD player
- includes cables, mounting hardware, with snap-on trim rings (black, gray, and tan)
- built-in dome lights
- 100-channel FM transmitter sends audio to car radio
- IR headphone transmitter (wireless headphones not included)
- wireless remote control
- Size: 13.3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP128B)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (2/3AAA-400NMNT)
- CLEAN REMOTE Spillproof Universal Remote Control (CR1)
- LEVITON Hinged Plug 15A-Black (3W101-00E)
- WOODS Tmr Rmt Indr 3Pc Outlet Wht (13569)
- ILC Replacement for Samsung Hlr5667wx Color Wheel (bp96-01073a) (HLR5667WX COLOR WHEEL (BP96-01073A) SAMSUNG)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING LG 100/BX (LGOR-L)
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- Aish Universal Remotes