12 AC Surge Protector 2 Port USB Charger; Black
Mfr # AI327032
Zoro # G503918311
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aish
- MFR # AI327032
- Zoro # G503918311
- UPC # 661541413447
- Country of Origin China
- Category Power Strips
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Battery charging over USB has become a standard practice but the actual charging behavior of different devices is often unpredictable and sometimes disappointing. The devices themselves decide how much current to draw and manufacturers haven’t settled on a single standard. We constantly test our products with as many different devices as possible and publish the results so it’s easy to determine the charging behavior to expect from your device on each of our USB products. These are the results for the devices we’ve tested on this charger so far.
Features- 2 USB charging ports
- 12 standard US 3-prong grounded power outlets with surge suppression rated to 4320 Joules.
- All power outlets have sliding covers
- 4 of the 12 available outlets accommodate larger “wall wart” style power adapters
- 6 ft. and 25 ft. power cable
- 12 protected power outlets
- 4320 Joules of protection
- 2-in-1 power & circuit breaker switch
- Built-in EMI & RFI filter
- UL/cUL Rated
- Color: Black
- Voltage: 120VAC & 60Hz (US plugs)
- Capacity: 15 A, 1800 watt
- Clamping Voltage: 330 V
- Max Spike Voltage: 6,000 V
- Response Time: 1 ns
- EMI/RFI Filter Range: 150 Khz 100 Mhz
- EMI/RFI Filter Attenuation: 58dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD3X3WPG6)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12A1S)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 2 Outlets (5302M-2N5)
- ITW LINX SurgeGate 4 Outlet AC (M4KSU)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- Aish Power Strips