Shop All Flared Tube Fittings
Airway
5/8" JIC 316 SS Tube Nut
Mfr # 0318-10SS
Zoro # G1688373
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type JIC
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 0318-10SS
- Zoro # G1688373
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Hex Size | 1 in |
Thread Size | 7/8 in -14 |
Length | .97" |
Overall Length | 0.96875 in |
Details
Item | Tube Nut |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Nut |
Fitting Connection Type | JIC |
Temp. Range | -165 Degrees to 1200 Degrees F |
Pipe Fitting Connection Type | JIC |
Basic Pipe Fitting Shape | Nut |
Specific Pipe Fitting Shape | Nut |
Standards | MS51531, SAE J514 070110 |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 5000 psi |
Fitting Shape | Nut |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Description
Tube Nut, Thread Size 7/8 in -14, Fitting Shape Nut, Overall Length 0.969 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51531, SAE J514 070110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 1B-2C Gerber (15340E)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2977)
- AIRWAY 1" Flare 316 SS Male Straight Union (2403-1616SS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector (6400-1616SS)
- AIRWAY 5/8" JIC 316 SS Cap (0304C-10SS)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- LEGRIS All Metal Push to Connect Fitting (3889 12 18)
- Airway Flared Tube Fittings