Shop All Flared Tube Fittings
Airway
5/8" JIC 316 SS Cap
Mfr # 0304C-10SS
Zoro # G3049076
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type JIC
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 0304C-10SS
- Zoro # G3049076
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Hex Size | 1 in |
Thread Size | 7/8-14 |
Details
Item | Cap |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Cap |
Fitting Connection Type | JIC |
Standards | J514 Published By SAE |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | JIC |
Basic Pipe Fitting Shape | Cap |
Max. Pressure | 5000 psi |
Description
Cap, Thread Size 7/8-14, Temp. Range -165 Degrees to 1200 Degrees F, J514 Published By SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- AVANTI Thermoelectric Hot and Cold Water Dispenser, 3-5 gal, 12x13x20, Black (WDT40Q3S-IS)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P440)
- SWIFT GREEN FILTERS SGF-96-03 VOC Replacement water filter for Everpure EV9601-12 (SGF-96-03 VOC)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 1/4" Flare x O-Ring Boss 316 SS Male Connector (6400-0404SS)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- AIRWAY 1/2" Flare 316 SS Male Straight Union (2403-0808SS)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- EVERFLOW 1/4" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1412)
- Airway Tube Fittings