Shop All Flared Tube Fittings
Airway
5/8" Flare x JIC 316 SS Male 90 Degree Elbow
Mfr # 6500-1010SS
Zoro # G3026581
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Flare x JIC
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 6500-1010SS
- Zoro # G3026581
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Thread Size | 7/8 in -14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 1.45 in |
Length | 1.62" |
Description
Male Elbow, 90 Degrees, Thread Size 7/8 in -14, Fitting Shape 90 Degrees Elbow, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type JIC, Overall Length 1.45 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51521, SAE J514 070221
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Strainer, Sediment, Drain Kit, 2" (103356020)
- BASICWISE Plastic Dish Rack with Drain Board and Utensil Cup (QI003240)
- PLUMB PAK Flush Lever Metal (PP835-58)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- AIRWAY 1/4" Flare x O-Ring Boss 316 SS Male Connector (6400-0404SS)
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0404NWOSS)
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3812)
- Airway Flared Tube Fittings