Shop All Flared Tube Fittings
Airway
5/8" Flare 316 SS Male Straight Union
Mfr # 2403-1010SS
Zoro # G1887155
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Union
- Fitting Connection Type Flare x Flare
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2403-1010SS
- Zoro # G1887155
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Hex Size | 15/16 in |
Hose Fitting A Size | 5/8 in |
Thread Size | 7/8 in -14 |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.875 in |
Length | 1.875" |
Description
Male Straight Union, Thread Size 7/8 in -14, Fitting Shape Tube Union, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Male Flared, Hose Fitting B Connection Type Male Flared, Overall Length 1.875 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51501, SAE J514 070101
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTL207 Bathtub Strainer Drain with Rubber (DTL207)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220816)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 40 (583-180)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- Airway Tube Fittings