Shop All Flared Tube Fittings
Airway
5/16" JIC 316 SS Tube Nut
Mfr # 0318-05SS
Zoro # G0352037
original price:
$11.44
17% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type JIC
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 0318-05SS
- Zoro # G0352037
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 5/8 in |
Thread Size | 1/2 in -20 |
Length | .67" |
Overall Length | 0.672 in |
Details
Item | Tube Nut |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Nut |
Fitting Connection Type | JIC |
Standards | MS51531, SAE J514 070110 |
Max. Pressure | 6000 psi |
Pipe Fitting Connection Type | JIC |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Shape | Nut |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nut |
Fitting Shape | Nut |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Description
Tube Nut, Thread Size 1/2 in -20, Fitting Shape Nut, Overall Length 0.672 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51531, SAE J514 070110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- DELTA Soap/Lotion, Dispnsr-Base w/Gasket (RP21907)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 18 Towel Bar, Satin Nickel (LG-TB18 15)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 4 Long 1-1/2 NPT (4677T34)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- AIRWAY 1" Flare 316 SS Male Straight Union (2403-1616SS)
- AIRWAY 5/8" Flare x JIC 316 SS Tube Sleeve (0319-10SS)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- PARKER Union Tee, 45deg, Brass, Tube, 1/4 In., PK10 (144F-4)
- Airway Tube Fittings