Shop All Flared Tube Fittings
Airway
5/16" JIC 316 SS Cap
Mfr # 0304C-05SS
Zoro # G1859112
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type JIC
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 0304C-05SS
- Zoro # G1859112
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 5/8 in |
Thread Size | 1/2-20 |
Details
Item | Cap |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Cap |
Fitting Connection Type | JIC |
Standards | J514 Published By SAE |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 6000 psi |
Temp. Range | -165 Degrees to 1200 Degrees F |
Pipe Fitting Connection Type | JIC |
Description
Cap, Thread Size 1/2-20, Temp. Range -165 Degrees to 1200 Degrees F, J514 Published By SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Flange, Kitchen (4FEX5)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24 in.L (20PL-CA11-0240-11B-38B)
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline (H-1280-SS-N-1/8)
- INTERSTATE PNEUMATICS 3/8 Inch NPSM Male x 1/4 Inch NPTF Male - Ball Seat Brass Adapter (FA614B)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-12)
- Airway Tube Fittings