Shop All Flared Tube Fittings
Airway
5/16" Flare x O-Ring Boss 316 SS Male Connector
Mfr # 6400-0505SS
Zoro # G0694407
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Connector
- Fitting Connection Type JIC x O-Ring Boss
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 6400-0505SS
- Zoro # G0694407
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 5/8 in |
Hose Fitting A Size | 5/16 in |
Overall Length | 1.23 in |
Thread Size | 1/2 in -20 |
Hose Fitting B Size | 5/16 in |
Length | 1.21" |
Description
Male Connector, Thread Size 1/2 in -20, Fitting Shape Connector, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MORB, Overall Length 1.23 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS39324, MS51525, SAE J514 070120
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 310 RE-1141 ELBOW 1-1/4X1 BLACK REDUCING (310RE-1141)
- JONES STEPHENS Forged Brass Hose Bibb, 3/4" (B60975)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY0)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0404NWOSS)
- PARKER Cap, 45 deg., Brass, Tube, 1/2 In., PK10 (640F-8)
- Airway Flared Tube Fittings