Shop All Flared Tube Fittings
Airway
5/16" Flare x JIC 316 SS Tube Sleeve
Mfr # 0319-05SS
Zoro # G0594903
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Sleeve
- Fitting Connection Type Flare x JIC
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 0319-05SS
- Zoro # G0594903
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Thread Size | 1/2-20 |
Length | .44" |
Overall Length | 0.4375 in |
Details
Item | Tube Sleeve |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Sleeve |
Fitting Connection Type | Flare x JIC |
Standards | SAE J514 |
Specific Pipe Fitting Shape | Sleeve |
Max. Pressure | 6000 psi |
Basic Pipe Fitting Shape | Sleeve |
Pipe Fitting Connection Type | Flare x JIC |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Material | Metal |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Fitting Shape | Tube Sleeve |
Description
Tube Sleeve, Thread Size 1/2-20, Fitting Shape Tube Sleeve, Overall Length 0.438 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BU-S)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (706115-04)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- AIRWAY 5/8" Flare x JIC 316 SS Tube Sleeve (0319-10SS)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- AIRWAY 1" JIC 316 SS Cap (0304C-16SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 1" Flare 316 SS Male Straight Union (2403-1616SS)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- Airway Flared Tube Fittings