Shop All Flared Tube Fittings
Airway
5/16" Flare x JIC 316 SS 37 Degree Male Plug
Mfr # 2408-05SS
Zoro # G2714975
original price:
$13.99
10% off
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Plug
- Fitting Connection Type Flare x JIC
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 2408-05SS
- Zoro # G2714975
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 9/16 in |
Thread Size | 1/2-20 |
Details
Item | Male Plug, 37 Degrees |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Plug |
Fitting Connection Type | Flare x JIC |
Specific Pipe Fitting Shape | Plug |
Max. Pressure | 6000 psi |
Standards | J514 Published By SAE |
Pipe Fitting Connection Type | Flare x JIC |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Male Plug, 37 Degrees, Thread Size 1/2-20, Temp. Range -165 Degrees to 1200 Degrees F, J514 Published By SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- ZORO SELECT Tee, 3/4", 150,316, Thrd Heavy (4381037440)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x FNPT Brass (164-313NL)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 1" JIC 316 SS Cap (0304C-16SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector (6400-1616SS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3814)
- Airway Tube Fittings