Shop All Flared Tube Fittings
Airway
3/8" x 1/2" Flare x FNPT SS Female Connector
Mfr # 2405-0806SS
Zoro # G3034193
original price:
$26.05
17% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Adapter
- Fitting Connection Type Flare x FNPT
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2405-0806SS
- Zoro # G3034193
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Flare Thread Size | 3/4-16 |
Pipe Size (Fittings) | 1/2" x 3/8" |
Hex Size | 7/8 in |
Pipe Size | 3/8" |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.56 in |
Thread Size | 3/4 in -16 |
Length | 1.562" |
Description
Female Connector, Thread Size 3/4 in -16, Fitting Shape Connector, Hose Fitting A Size 1/2 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 1.56 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2" NPT Brass Ball Valve 3-Way (365N-2)
- LEGEND VALVE 1/2" X 4" BRASS NIPPLE (311-066)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2NCN-V)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- AIRWAY 1/4" Flare x O-Ring Boss 316 SS Male Connector (6400-0404SS)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 3/8" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0606SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- PARKER 5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow (L249F-10-8)
- Airway Tube Fittings