Shop All Flared Tube Fittings
Airway
3/8" Flare x O-Ring Boss 316 SS Male Connector
Mfr # 6400-0608SS
Zoro # G2893782
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Connector
- Fitting Connection Type JIC x O-Ring Boss
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 6400-0608SS
- Zoro # G2893782
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 9/16-18 x 3/4-16 |
Hex Size | 7/8 in |
Thread Size | 9/16 in -18 x 3/4 in -16 |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.375 in |
Hose Fitting B Size | 3/8 in |
Length | 1.375" |
Description
Male Connector, Thread Size 9/16 in -18 x 3/4 in -16, Fitting Shape Connector, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MORB, Overall Length 1.375 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS39324, MS51525, SAE J514 070120
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree Elbow (ABTE1)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22412-20)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (M19R20A)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- AIRWAY 1/2" Flare 316 SS Male Straight Union (2403-0808SS)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- AIRWAY 3/8" JIC 316 SS Tube Nut (0318-06SS)
- AIRWAY 3/8" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0606SS)
- PARKER 3/16" Copper Flare Gasket PK 10 (2GF-3)
- Airway Flared Tube Fittings