Shop All Flared Tube Fittings
Airway
3/8" Flare x O-Ring Boss 316 SS Male Connector
Mfr # 6400-0606SS
Zoro # G3376834
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Connector
- Fitting Connection Type JIC x O-Ring Boss
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 6400-0606SS
- Zoro # G3376834
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 9/16-18 |
Hex Size | 11/16 in |
Thread Size | 9/16 in -18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.3 in |
Length | 1.3" |
Description
Male Connector, Thread Size 9/16 in -18, Fitting Shape Connector, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MORB, Overall Length 1.3 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS39324, MS51525, SAE J514 070120
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2" MNPT x FNPT Ductile Iron Spring Check Valve (4RK71)
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- ZORO SELECT Faucet Repair Parts, Metal, 1-9/16" x 15/16" (99-0112)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (XW68PLPR-4-2)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- AIRWAY 1/4" Flare x JIC 316 SS Tube Sleeve (0319-04SS)
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0404NWOSS)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- HOME-FLEX Home-Flex 4884060 0.5 in. dia. Brass Male Adapter (4884060)
- Airway Flared Tube Fittings