Shop All Flared Tube Fittings
Airway
3/8" Flare x MNPT SS Male 45 Degree Elbow
Mfr # 2503-0606SS
Zoro # G0349763
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Flare x MNPT
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2503-0606SS
- Zoro # G0349763
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Flare Thread Size | 9/16-18 |
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Hose Fitting A Size | 3/8 in |
Overall Length | 0.906 in |
Thread Size | 9/16 in -18 |
Length | .87" |
Description
Male Elbow, 45 Degrees, Thread Size 9/16 in -18, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 3/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MNPT, Overall Length 0.906 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51508, SAE J514 070302
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size (706122-02)
- B & K BASIN KIT W/GRATE 9"" (900BKIT)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (29500)
- AIRWAY 1" JIC 316 SS Cap (0304C-16SS)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- EVERFLOW 1/2" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-12)
- Airway Flared Tube Fittings