Shop All Flared Tube Fittings
Airway
3/8" Flare x JIC 316 SS Tube Sleeve
Mfr # 0319-06SS
Zoro # G2278114
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Sleeve
- Fitting Connection Type Flare x JIC
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 0319-06SS
- Zoro # G2278114
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 9/16-18 |
Thread Size | 9/16-18 |
Length | .5" |
Overall Length | 0.5 in |
Details
Item | Tube Sleeve |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Sleeve |
Fitting Connection Type | Flare x JIC |
Basic Pipe Fitting Material | Metal |
Standards | SAE J514 |
Basic Pipe Fitting Shape | Sleeve |
Temp. Range | -165 Degrees to 1200 Degrees F |
Specific Pipe Fitting Shape | Sleeve |
Pipe Fitting Connection Type | Flare x JIC |
Max. Pressure | 6000 psi |
Fitting Shape | Tube Sleeve |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Description
Tube Sleeve, Thread Size 9/16-18, Fitting Shape Tube Sleeve, Overall Length 0.5 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 6 Ceiling Mount Rainhead Arm & Flange (7394-BL)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1"" SXS (PVC 08300 1400)
- ITT Diaphragm Valve Repair Kit 1In Valve Parts And Accessory (43303)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- AIRWAY 3/8" JIC 316 SS Tube Nut (0318-06SS)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- AIRWAY 5/8" Flare x JIC 316 SS Tube Sleeve (0319-10SS)
- THRIFCO PLUMBING #46 3/4 Flare X 3/4 FIP Adapter (9446024)
- Airway Flared Tube Fittings