Shop All Flared Tube Fittings
Airway
3/8" Flare x JIC 316 SS Male 90 Degree Elbow
Mfr # 6500-0606SS
Zoro # G2910354
original price:
$70.39
19% off
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Flare x JIC
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 6500-0606SS
- Zoro # G2910354
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 9/16-18 |
Hose Fitting B Size | 3/8 in |
Thread Size | 9/16 in -18 |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.06 in |
Length | 1.25" |
Description
Male Elbow, 90 Degrees, Thread Size 9/16 in -18, Fitting Shape 90 Degrees Elbow, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type JIC, Overall Length 1.06 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51521, SAE J514 070221
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" Nom Pipe, 304SS (200200-4-555)
- MIDWEST FASTENER Garden Hose Washers 60PK (68136)
- GROHE Universal Temperature Control Handle Sta (47298000)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 1/4" Flare x O-Ring Boss 316 SS Male Connector (6400-0404SS)
- AIRWAY 5/8" Flare x JIC 316 SS Tube Sleeve (0319-10SS)
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0404NWOSS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-8)
- Airway Flared Tube Fittings