Shop All Flared Tube Fittings
Airway
3/8" Flare x FNPT SS Female Connector
Mfr # 2405-0606SS
Zoro # G3048096
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Adapter
- Fitting Connection Type Flare x FNPT
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 2405-0606SS
- Zoro # G3048096
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Flare Thread Size | 9/16-18 |
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Hex Size | 7/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.46 in |
Thread Size | 9/16 in -18 |
Length | 1.459" |
Description
Female Connector, Thread Size 9/16 in -18, Fitting Shape Connector, Hose Fitting A Size 3/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 1.46 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 61 in. x 22 in. Custom Vanity Top Recessed Double Bowl in White Swirl (A226110313C2-2)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Gerber (68-7582)
- KOHLER Anthem Digital Control 2-6 Ot Matte Black (28214-BL)
- WATTS Float Valve, 3/8 In, Bronze, Pipe Mount (ST375)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 1" Flare 316 SS Male Straight Union (2403-1616SS)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 3/4" JIC 316 SS Cap (0304C-12SS)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- Airway Flared Tube Fittings