Shop All Flared Tube Fittings
Airway
3/4" JIC x O-Ring Boss 316 SS Male 45 Degree Elbow
Mfr # 6802-1212NWOSS
Zoro # G3164576
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type JIC x O-Ring Boss
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 6802-1212NWOSS
- Zoro # G3164576
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Flare Thread Size | 1-1/16-12 |
Overall Length | 1.734 in |
Thread Size | 1 1/16 in -12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Length | 1.28" |
Description
Male Elbow, 45 Degrees, Thread Size 1 1/16 in -12, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type O-Ring Boss, Overall Length 1.734 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51528, SAE J514 070320
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 5/32" Tube Size (ZUSA-TF-PTC-5)
- WHEELER-REX Mini Pipe Slice (8500)
- KINGSTON BRASS 7" Diverter, Tub Spout, Polished Chrome (K1089A1)
- TOLSEN Mini Pipe Cutter Aluminum Alloy Body, Cutting Diameter .10-.85 (33003)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- AIRWAY 1" JIC 316 SS Cap (0304C-16SS)
- AIRWAY 3/8" JIC 316 SS Tube Nut (0318-06SS)
- AIRWAY 1/4" Flare x JIC 316 SS Tube Sleeve (0319-04SS)
- AIRWAY 3/4" JIC 316 SS Cap (0304C-12SS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-4)
- Airway Flared Tube Fittings