Shop All Flared Tube Fittings
Airway
3/4" JIC 316 SS Tube Nut
Mfr # 0318-12SS
Zoro # G3504496
original price:
$30.49
10% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type JIC
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 0318-12SS
- Zoro # G3504496
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Flare Thread Size | 1-1/16-12 |
Hex Size | 1 1/4 in |
Thread Size | 1 1/16 in -12 |
Length | 1.02" |
Overall Length | 1.016 in |
Details
Item | Tube Nut |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Nut |
Fitting Connection Type | JIC |
Basic Pipe Fitting Shape | Nut |
Standards | MS51531, SAE J514 070110 |
Specific Pipe Fitting Shape | Nut |
Pipe Fitting Connection Type | JIC |
Max. Pressure | 4800 psi |
Basic Pipe Fitting Material | Metal |
Temp. Range | -165 Degrees to 1200 Degrees F |
Fitting Shape | Nut |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Description
Tube Nut, Thread Size 1 1/16 in -12, Fitting Shape Nut, Overall Length 1.016 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51531, SAE J514 070110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- BEMIS Rnd Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Round (7B200SLOWT 364)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 72" L (ZUSA-PF-1678)
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 80 (8214324)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- AIRWAY 3/8" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0606SS)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- Airway Tube Fittings