Shop All Flared Tube Fittings
Airway
3/4" Flare x MNPT SS Male 45 Degree Elbow
Mfr # 2503-1212SS
Zoro # G0857394
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Flare x MNPT
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2503-1212SS
- Zoro # G0857394
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Flare Thread Size | 1-1/16-12 |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" x 3/4" |
Overall Length | 1.28 in |
Thread Size | 1 1/16 in -12 |
Hose Fitting A Size | 3/4 in |
Length | 1.28" |
Description
Male Elbow, 45 Degrees, Thread Size 1 1/16 in -12, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 3/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MNPT, Overall Length 1.28 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51508, SAE J514 070302
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SSPRY KIT (191940)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Valve Inline (7610627)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630)
- BECK 2" x 5" Black Pipe Nipple Sch 80 (0332637602)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- AIRWAY 1/2" Flare 316 SS Male Straight Union (2403-0808SS)
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector (6400-1616SS)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- Airway Flared Tube Fittings