Shop All Flared Tube Fittings
Airway
3/4" Flare 316 SS Male Straight Union
Mfr # 2403-1212SS
Zoro # G0460765
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Union
- Fitting Connection Type Flare x Flare
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2403-1212SS
- Zoro # G0460765
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Flare Thread Size | 1-1/16-12 |
Hex Size | 1 1/8 in |
Overall Length | 2.16 in |
Hose Fitting A Size | 3/4 in |
Thread Size | 1 1/16 in -12 |
Hose Fitting B Size | 3/4 in |
Length | 2.156" |
Description
Male Straight Union, Thread Size 1 1/16 in -12, Fitting Shape Tube Union, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Male Flared, Hose Fitting B Connection Type Male Flared, Overall Length 2.16 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51501, SAE J514 070101
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 316SS (200100-4-655)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1" Wall (722577)
- HOLO-KROME HOLO-KROME 1/4 DRYSEAL PRESSURE PLUG 100/BOX (10006)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (06043)
- AIRWAY 3/8" Flare x JIC 316 SS Male 45 Degree Elbow (6502-0606SS)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- AIRWAY 5/16" Flare x JIC 316 SS 37 Degree Male Plug (2408-05SS)
- AIRWAY 1" JIC 316 SS Cap (0304C-16SS)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 09)
- Airway Flared Tube Fittings