Shop All Flared Tube Fittings
Airway
1/8" x 1/4" Flare x FNPT SS Female Connector
Mfr # 2405-0402SS
Zoro # G1499906
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Adapter
- Fitting Connection Type Flare x FNPT
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2405-0402SS
- Zoro # G1499906
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Size | 1/8" |
Thread Size | 7/16 in -20 |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.19 in |
Length | 1.187" |
Description
Female Connector, Thread Size 7/16 in -20, Fitting Shape Connector, Hose Fitting A Size 1/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 1.19 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sink Strainer (30065)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-AR-DST)
- KOHLER Trip Lever Kit (1422719-CP)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 5/16" Flare x JIC 316 SS 37 Degree Male Plug (2408-05SS)
- AIRWAY 3/4" JIC 316 SS Cap (0304C-12SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- PARKER 1/4" Flare x Solder Brass Adapter 10PK (43F-4-4)
- Airway Flared Tube Fittings