Shop All Flared Tube Fittings
Airway
1/4" JIC 316 SS Cap
Mfr # 0304C-04SS
Zoro # G3137556
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type JIC
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 0304C-04SS
- Zoro # G3137556
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Thread Size | 7/16-20 |
Details
Item | Cap |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Cap |
Fitting Connection Type | JIC |
Standards | J514 Published By SAE |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Cap |
Temp. Range | -165 Degrees to 1200 Degrees F |
Max. Pressure | 6000 psi |
Basic Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | JIC |
Description
Cap, Thread Size 7/16-20, Temp. Range -165 Degrees to 1200 Degrees F, J514 Published By SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Halsey Taylor Drain Replacement Kit W/Drain Plug For HAC Models (98856C)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up Bisque (070900-3450A)
- B & K Dual-Handle Faucet Lavatory, 2Wh ADA Cp Brass Pop Up, Chrome (222-312H)
- AIRWAY 1" JIC 316 SS Cap (0304C-16SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 1/4" Flare x O-Ring Boss 316 SS Male Connector (6400-0404SS)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-6)
- Airway Tube Fittings