Shop All Flared Tube Fittings
Airway
1/4" Flare x O-Ring Boss 316 SS Male Connector
Mfr # 6400-0404SS
Zoro # G1303346
original price:
$13.39
14% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Connector
- Fitting Connection Type JIC x O-Ring Boss
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 6400-0404SS
- Zoro # G1303346
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Thread Size | 7/16 in -20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.23 in |
Length | 1.23" |
Description
Male Connector, Thread Size 7/16 in -20, Fitting Shape Connector, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MORB, Overall Length 1.23 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS39324, MS51525, SAE J514 070120
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- ZORO SELECT 3" FNPT 316 SS Threaded Coupling (60FC111N030)
- ZORO SELECT 1-1/4" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002860)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 1/2 in Pipe Size (1402130)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- AIRWAY 1" Flare 316 SS Male Straight Union (2403-1616SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- AIRWAY 5/8" JIC 316 SS Cap (0304C-10SS)
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- Airway Tube Fittings