Shop All Flared Tube Fittings
Airway
1/4" Flare x MNPT SS Male 45 Degree Elbow
Mfr # 2503-0404SS
Zoro # G1534924
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Flare x MNPT
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2503-0404SS
- Zoro # G1534924
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Size | 1/4" |
Overall Length | 0.813 in |
Hose Fitting A Size | 1/4 in |
Thread Size | 7/16 in -20 |
Length | .82" |
Description
Male Elbow, 45 Degrees, Thread Size 7/16 in -20, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 1/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MNPT, Overall Length 0.813 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51508, SAE J514 070302
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- THRIFCO PLUMBING 1/8 Inch FIP Brass Cap (9316080)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1/2"" SXFPT (PVC 08101 1000)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- AIRWAY 3/8" JIC 316 SS Tube Nut (0318-06SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 1" JIC 316 SS Cap (0304C-16SS)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 3/8" Flare x JIC 316 SS Male 45 Degree Elbow (6502-0606SS)
- PARKER Short Nut, 45deg, Brass, Tube, 1/8 In., PK10 (41FS-2)
- Airway Tube Fittings