Shop All Flared Tube Fittings
Airway
1/4" Flare x JIC 316 SS Tube Sleeve
Mfr # 0319-04SS
Zoro # G2999062
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Sleeve
- Fitting Connection Type Flare x JIC
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 0319-04SS
- Zoro # G2999062
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Thread Size | 7/16-20 |
Length | .41" |
Overall Length | 0.40625 in |
Details
Item | Tube Sleeve |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Sleeve |
Fitting Connection Type | Flare x JIC |
Max. Pressure | 6000 psi |
Temp. Range | -165 Degrees to 1200 Degrees F |
Specific Pipe Fitting Shape | Sleeve |
Pipe Fitting Connection Type | Flare x JIC |
Standards | SAE J514 |
Basic Pipe Fitting Shape | Sleeve |
Basic Pipe Fitting Material | Metal |
Material Grade | 316 |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Description
Tube Sleeve, Thread Size 7/16-20, Fitting Shape Tube Sleeve, Overall Length 0.406 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Rite-Temp Valve Trim With Le (TS14671-4-CP)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- ZORO SELECT Robe Hook, Chrome, 1-7/16" H (15241)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-95DVLP)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- AIRWAY 1/2" Flare 316 SS Male Straight Union (2403-0808SS)
- EVERFLOW 1/4" Flare 90° Elbow Pipe Fitting; Brass (F55-14)
- Airway Tube Fittings